Moen Voss™ Moenflo®XL Single Function Full Showerhead in Brushed Nickel
M6325EPBN

DESCRIPTION

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • 4-1/16" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • One-function full spray
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Limited lifetime

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Coating PVD
Collection Voss™ Moenflo®XL
End Connections IPS
Faucet Connection IPS
Faucet Connection Size 1/2 in
Faucet Material Brass
Faucet Mount Wall Mount
Flow Rate 1.75 gpm
GSA Approved No
Green WaterSense, Yes
IAPMO Listed Yes
MA Approved Yes
Origin Global
Product Type Showerhead
Shape Square
Showerhead Flow Rate 1.75
Showerhead Function Single
Spray Type Full
Type Showerhead
UL Listed No
WaterSense Labeled Yes
Weight 0.67
Width 4-1/16 in