Moen Voss™ Two Handle Roman Tub Faucet in Brushed Nickel Trim Only
MT693BN

DESCRIPTION

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Limited lifetime warranty
  • Two-handle lever handle makes it easy to adjust the water

Color/Finish

$469.94 EACH
(Pricing is for Brushed Nickel)
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
ASME Specifications ASME A112.18.1
BAA Compliant Yes
Brand Model Compatibility 4792 Valve
CSA Certified CSA B125.1
Center Size 10 in
Coating PVD
Collection Voss™
Color Finish Brushed Nickel
Color Finish Category Nickel Tones
Depth 8-1/4 in
Faucet Connection CC
Faucet Connection Size 1/2 in
Faucet Material Metal
Faucet Mount Deck Mount
Faucet Type Roman Tub Faucet Only
Faucet Valve Type Roman Tub Faucet Valve
GSA Approved No
Handle Material Metal
Handle Type Lever
Height 8-1/2 in
IAPMO Listed No
MA Approved Yes
Material Metal
Number of Handles Two Handle
Number of Holes 3 or 4 Hole
Origin Domestic
Spout Height 8-1/2 in
Spout Reach 8-1/4 in
Trim Only Yes
Tub Spout Reach 8-1/4 in
Type Roman Tub
UL Listed No
Valve Body Material Brass
Valve Type Roman Tub Faucet Valve
WaterSense Labeled No
Weight 6.39
Width 15-1/2 in