Moen Voss™ Valve Trim with Single Lever Handle in Polished chrome
MT2691

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
Application Residential
Brand Model Compatibility 2510 Valve
CSA Certified CSA B125.1
Cartridge Type 1222
Coating Electroplated
Collection Voss™
Depth 8 in
Faucet Valve Type 1222™ Duralast™ Cartridge
GSA Approved No
Handle Material Metal
Handle Type Lever
Height 7-1/4 in
MA Approved Yes
Number of Handles Single Handle
Origin Global
Product Type Valve
Sink Material Metal
Spray Type Full
Trim Only Yes
Type Valve
UL Listed No
Valve Body Material Brass
WaterSense Labeled No
Width 7-1/4 in