PROFLO® Calhoun Round Toilet Bowl in White
PF1500WH

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A112.19.2
Application Residential
BAA Compliant No
Bowl Height Range 16-17 in
Bowl Only - FEI Yes
Bowl Shape Round
Brand Model Compatibility PF6110WH and PF6112RWH Toilet Tanks
CEC Compliant For Sale in CA
CSA Certified CSA B45.1
Collection Calhoun
Dual Flush No
Flow Rate Range 1.0 - 1.28 gpf
Flush Type Gravity
GSA Approved No
Green WaterSense, Yes
IAPMO Listed Yes
MA Approved Yes
Tank Only - FEI No
Toilet Installation Floor Mount
Toilet Rough-In 12 in
Toilet Seat Included No
Toilet Type Bowl, Two Piece
Toilet Urinal Outlet Floor
Trip Lever Location Left-Hand
Trip Lever Placement Front
Type PF1500WH
WaterSense Labeled Yes