PROFLO® PF1500 Series 1.28 gpf Toilet Tank in White
PF6112WH

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A112.19.2M
Application Residential
BAA Compliant No
Bowl Only - FEI No
Brand Model Compatibility PF1500, PF1501 and PF1503 Toilet Bowls
CEC Compliant For Sale in CA
CSA Certified CSA B45.1 2013
Collection PF1500 Series
Dual Flush No
Flow Rate Range 1.0 - 1.28 gpf
Flush Type Gravity
GSA Approved No
Green WaterSense, Yes
Handle Type Trip Lever
Height 14-1/2 in
IAPMO Listed Yes
MA Approved No
NSF Certified No
Tank Only - FEI Yes
Toilet Seat Included No
Toilet Type Tank, Two Piece
Trip Lever Location Left-Hand
Trip Lever Placement Front
WaterSense Labeled Yes
Width 17-3/8 in