Moen Voss™ 18 in. Towel Bar in Polished Chrome
CSIYB5118CH

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Color/Finish

$54.33 EACH
(Pricing is for Polished Chrome)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CARB OTC LEED Compliant No
Collection Voss™
Color Finish Polished Chrome
Color Finish Category Chromes
Depth 3 in
Height 2-1/8 in
IAPMO Listed No
Installation Type Wall Mount
Length 18 in
Material Stainless Steel, Zinc
Mount Type Wall
Number of Bars 1
Projection 3 in
Width 18 in