Moen Voss™ Hair Dryer Holder Brushed Nickel
CSIYB5170BN

DESCRIPTION

  • Corrosion resistant
  • Includes template and installation hardware
  • Metal mounting post for extra security

Color/Finish

$39.13 EACH
(Pricing is for Brushed Nickel)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Voss™
Color Finish Brushed Nickel
Color Finish Category Nickel Tones
Height 2-11/100 in
Installation Type Wall Mount
Length 4-19/20 in
Material Stainless Steel, Zinc
Product Type Holder
Width 3-3/8 in