Moen Voss™ Rectangular Open Towel Ring in Brushed Nickel
MYB5186BN

DESCRIPTION

  • Corrosion resistant
  • Metal mounting post for extra security
  • Includes template and mounting hardware
  • Limited lifetime warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Voss™
Depth 3 in
Height 5-25/32 in
IAPMO Listed No
Installation Type Wall Mount
Projection 3 in
Ring Type Open
Shape Rectangular
Type MYB5186BN