Mirabelle® St. Augustine Single Lever Handle Transfer Valve Trim in Polished Chrome
MIRSA9005CP

DESCRIPTION

  • Lifetime limited warranty

Color/Finish

$103.35 EACH
(Pricing is for Polished Chrome)
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1M
Application Residential
Collection St. Augustine
Color Finish Polished Chrome
Color Finish Category Chromes
Handle Type Lever
IAPMO Listed Yes
Number of Handles Single Handle
Trim Only Yes
WaterSense Labeled No
Width 4-5/16 in