Ford Meter Box 5/8 x 3/4 in. Meter Swivel x Pack Joint 90 Degree Bend
FL3423NL

DESCRIPTION

SIZESKU
1/2 in x 3/4 in FL3413NL
5/8 in x 3/4 in FL3423NL
SPECIFICATIONS
ANSI Specifications ANSI 372, ANSI 61
ASTM Specifications ASTM B-584, ASTM B-62
AWWA Specifications AWWA C-700, AWWA C-800
End Connection 2 Pack Joint
End Connections Meter Swivel x Pack Joint
Fitting Size 2 3/4 in
Fitting Type Reducing
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 372, NSF 61