1/2 x 12 in. Standard Seamless Black Carbon Steel Nipple
BSND12E

DESCRIPTION

Length:

12 in
QUANTITY
1
SPECIFICATIONS
Coating Black
Fitting Size 2 1/2 in
Fitting Type Straight
Pipe Wall Type Seamless
Type BSND12E