Supco Therm-O-DiscĀ® 120/240V Universal Clip-On Defrost Thermostat
SSL2697

DESCRIPTION

  • High speed contact separation ensures long contact life
  • Includes 42" leads
  • Rated voltage: 10A/120V, 5A/240V
  • Sealed construction provides moisture resistance for moisture prone environments
  • UL® and CSA® approved

Volts:

120/240V
$14.11 EACH
(Pricing is for 120/240V)
QUANTITY
1
SPECIFICATIONS
AMP 5
Application Refrigerators
Brand Model Compatibility Whirlpool: 4387489, 482290
CSA Certified Yes
Collection Therm-O-Disc®
Color Finish Black
Color Finish Category Blacks
Depth 1-1/2 in
Height 1 in
Indoor Outdoor Indoor
Length 2 in
Material Metal
Maximum Temperature 70
NSF Certified No
Origin Global
Phase Single Phase
Power Source Electric
SCAQMD Compliant No
Temperature Range Up to 70 Deg F
Type Defrost Thermostat
UL Listed Yes
Volts 120/240V