Milwaukee M12™ 1-1/4 in Press Jaw
M49162453

DESCRIPTION

  • Compatible with M12™ Force Logic™ press tool
  • Designed for use with all major fitting manufacturers including Viega® ProPress™ systems, Elkhart® apologizes™, and grinner® g-press copper systems.
  • Easy opening jaw designed for one handed use
  • Manufactured for the highest standards of press quality and durability in the industry

Cutting Capacity:

1-1/4 in
$248.00 EACH
(Pricing is for 1-1/4 in)
QUANTITY
1
SPECIFICATIONS
Collection M12™
Cutting Capacity 1-1/4 in
Depth 8-1/4 in
Diameter 1-1/4 in
Height 2-1/4 in
Length 8-1/4 in
Material Steel
Tool Type Press Jaw
Weight 4.085
Width 9-1/20 in