Advanced Drainage Systems 15 in. x 20 ft. Polypropylene Drainage Pipe
A15650020IBPL

DESCRIPTION

  • Premium joint performance
  • Superior pipe stiffness
  • Ease of handling with faster installation times
SIZESKU
12 in A12650020IBPL Call for Pricing
15 in A15650020IBPL Call for Pricing
18 in A18650020IBPL Call for Pricing
21 in A21650020IBPL Call for Pricing
24 in A24650020IBPL Call for Pricing
30 in A30650020IBPL Call for Pricing
36 in A36650020IBPL Call for Pricing
42 in A42650020IBPL Call for Pricing
48 in A48650020IBPL Call for Pricing
60 in A60650020IBPL Call for Pricing
SPECIFICATIONS
AASHTO Specifications AASHTO M330
ASTM Specifications ASTM F2881
Application Storm Drainage
End Connection 2 Spigot
Inside Diameter 14-9/10 in
Outside Diameter 17-3/5 in
Pipe Tubing Size 15 in
Pipe Wall Type Dual Wall
Polyethylene Corrugated Pipe Type Polyethylene Corrugated Solid Pipe