A.O. Smith XP Commercial and Industrial Gas Boiler 2600 MBH Natural Gas
AXWH260054N130000

DESCRIPTION

  • The all stainless steel water tube heat exchanger construction allows the XP water heater to operate in a continuous condensing mode while maximizing longevity and delivering thermal efficiencies as high as 99% when operating in low temp applications
  • A unique multi-burner design is control sequenced and modulated to produce turndown rates of up to 20:1
  • Precise temperature control and accurate load matching produce smooth system operation and eliminates wasteful short cycling and temperature overshooting
  • Advanced multi-burner, low Nox combustion technology
  • Complies with SCAQMD Rule 1146.2 for XWH1000 thru XWH2000 and Rule 1146.1 for XWH2600 and XWH 3400, and other air quality management districts with similar requirements for low Nox emissions
  • Advanced Sjola control with large touch screen user interface, factory standard with MODBUS protocol connections, the latest in energy saving algorithms
  • Utilizes leading edge multi pass water tube heat exchanger to maximize heat transfer
  • Direct vent up to 100 equivalent feet of pipe, sidewall or vertical

Input MBH :

2600 MBH
QUANTITY
1
SPECIFICATIONS
AMP 60
ANSI Specifications ANSI Z21.10.3
Application Commercial, Industrial
BTU 2600000
Boiler Type Gas
CEC Compliant For Sale in CA
CSA Certified CSA 4.3
Collection XP
Fuel Type Natural Gas
Green Energy Star, Yes
Height 86-1/4 in
Ignition System Direct Spark Ignition
Input MBH 2600 MBH
Phase Single Phase
Power Source Gas
Return Pipe Connection 3 in
Supply Pipe Connection 3 in
UL Listed No
Volts 120V
Width 22 in