ERB Safety Boas Xtreme Silver Mirror Lens Black Frame Safety Glasses
E17922

DESCRIPTION

  • Wide temples
  • Polycarbonate lenses offer 99% UV protection
  • 8 base curve
  • Integrated nose pads
  • Black frame
  • Hard coated silver mirror lenses

Glasses Lens Color:

Silver Mirror
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI/ISEA Z87.1
Collection Boas Xtreme
Disposable No
Glasses Frame Color Black
Glasses Lens Color Silver Mirror
Height 1-1/2 in
ISO Specifications ISO 9001:2015
Reusable Yes
Type E17922