ERB Safety L Size Mesh Vest with Zipper in Lime and Orange
E61832

DESCRIPTION

  • ANSI/ISEA 107-2015, Class 2
  • Mic tabs on both sides
  • One or more pockets will hold a 5.5" cell phone with sturdy case
  • Polyester tricot with mesh top panels on front and back
  • Reflective tape backed by contrasting trim
  • Vest has 10 pockets
  • Zipper front closure

Clothing Size:

L
$9.66 EACH
(Pricing is for L)
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI/ISEA 107-2015
Clothing Size L
Color Finish Hi-Viz Lime
Disposable No
Gender Womens
ISO Specifications ISO 9001:2015
Material Plastic
Material Type Polyester
Quick Release No
Reusable Yes
Width 27 in