A.Y. McDonald 1 in. CTS Compression Brass Ball Curb Stop
M7610422G

DESCRIPTION

Inlet Service Size:

1 in
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI 372, ANSI 61
ASTM Specifications ASTM B-584, ASTM B-62
AWWA Specifications AWWA C-800
End Connection 2 CTS Compression
End Connections CTS Compression
Lead Law Compliant Yes
Maximum Pressure 300 psi
NSF Certified Yes
NSF Specifications NSF 372, NSF 61