Delta Faucet TrinsicĀ® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
D559LFLPU

DESCRIPTION

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 4" installation
  • Less pop-up
  • ADA Compliant
  • Flow rate: 1.2 gpm at 60 psi
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Commercial
Bathroom Faucet Type Monoblock
CEC Compliant For Sale in CA
CSA Certified Yes
Center Size 4 in
Collection Trinsic®
Deck Plate Included No
Depth 6-1/2 in
End Connection 2 Compression
End Connections Compression
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Material Brass
Fitting Size 2 3/8 in
Flow Rate 1.2 gpm
Green WaterSense, Yes
Handle Material Brass
Handle Type Lever
Height 2 in
Lead Law Compliant Yes
Maximum Height 6-1/4 in
NSF Certified No
Number of Handles Single Handle
Number of Holes 1 or 3 Hole
Side Spray No
Spout Reach 5 in
Trim Only No
Type Faucet
WaterSense Labeled Yes
Weight 3.1