Brizo Baliza® 5-11/16 in. 13 oz Kitchen Soap Dispenser in Polished Nickel
DRP50274PN

DESCRIPTION

  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • 5 11/16" overall height
  • 13-ounce bottle
  • Refillable from above the deck

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Capacity 13 oz
Collection Baliza®
Height 5-11/16 in
IAPMO Listed No
Installation Type Deck Mount
Side Spray No
Type Accessory
Weight 2.35