Boardwalk 9-9/20 in. Single-Fold Paper Towel in White (Case of 16)
BWK6212

DESCRIPTION

  • For hand drying in commercial washrooms

Length:

9-9/20 in
QUANTITY
1
SPECIFICATIONS
Type Single Fold
Width 9 in