Satco 13W R20 Fluorescent Light Bulb with Medium Base
SS7401

DESCRIPTION

  • Lawful for sale in California
  • CULus - Damp
  • 2 Year Limited Warranty

Watts:

13
QUANTITY
1
SPECIFICATIONS
Bulb Type Compact Fluorescent
Color Rendering Index CRI 82
Diameter 2-1/2 in
Dimmable No
ETL Listed No
Green Energy Star, Yes
Light Bulb Shape Code R20
Lumens 430
Number Of Hours 10000
Origin Global
Product Type Lamp
Type SS7401
UL Listed Yes
Volts 120V
Watt Equivalency 45
Watts 13