6 - 2-1/2 x 1-1/4 in. Standard Weight Forged Steel Weldolet
WOLULH

DESCRIPTION

  • Manufacturer may vary by location
  • Stainless and other chemistries subject to inquiry
  • Elbow and lateral Trans-O-Cons also available
  • Class 10,000 Threaded Fittings subject to inquiry
  • Threading Specification ASME B1.20.1
  • Larger sizes subject to inquiry
  • Reducer Couplings available
SIZESKU
36 in - 8 in WOL36XH
2 in - 1-1/2 in WOLKJH
6 in - 2-1/2 in WOLULH
SPECIFICATIONS
ASTM Specifications ASTM A-105
Clean Bagged No
End Connections Weld
Fits Pipe Size 6 in - 2-1/2 in
Fitting Type Weldolet
Outlet Size In 1.25