Lukjan Metal Products 12 x 12 in. Galvanized Steel Register Box
SHMCBTNO1212

DESCRIPTION

  • Ceiling box blank
  • Galvanized steel, riveted construction

Width:

12 in
(Pricing is for 12 in)
QUANTITY
1
SPECIFICATIONS
Duct Size 12 in x 12 in
Length 12 in
Material Galvanized Steel
Width 12 in