Apollo Conbraco 76F Series 1/2 in. CF8M Stainless Steel FNPT 1000# Ball Valve
A76F10348A

DESCRIPTION

  • Investment cast components
  • Blow out proof stem
  • Adjustable packing gland
  • Meets NACE MR-01-75-2000
  • SS Lever and nut

Valve Size:

1/2 in
QUANTITY
1
SPECIFICATIONS
Collection 76F Series
End Connection 2 FNPT
End Connections FNPT
Lead Law Compliant Yes
Type SSC1000GREEN
Valve Operator Oval Handle
Valve Port Opening Full Port
Valve Seat Material RPTFE