JSJ Corp 1-1/4 in. Rubber Meter Gasket
GH4183G

DESCRIPTION

SIZESKU PRICE
1-1/4 in GH4183G
SPECIFICATIONS
End Connection 1 Meter
End Connection 2 Gasket
End Connections Meter x Gasket
Fitting Size 1 1-1/4 in
Fitting Size 2 1-1/4 in
Fitting Sizes 1-1/4 in
Fitting Type Straight
Material Rubber