John Guest USA Speedfit® 3/4 in. Polysulfone 160 psi CTS Shut Off Valve
JPSEISV28P

DESCRIPTION

  • Approved for behind wall applications as a permanent leak-free connection
  • Connects to any combination of copper, PEX, and CPVC pipe
  • Push-connect is simple to use with no tools or glue required
  • Resistant to scale build-up
  • Shut-off valve
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Twist and lock feature provides added security

Valve Size:

3/4 in
$23.27 EACH
(Pricing is for 3/4 in)
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM 877
CSA Certified CSA B137.5
Collection Speedfit®
End Connection 1 CTS
End Connection 2 CTS
End Connections CTS
IAPMO Listed Yes
ISO Specifications ISO 9001
Material Plastic
Material Type Polysulfone
Maximum Pressure 160 psi
NSF Certified Yes
NSF Specifications NSF 14, NSF 61
Recommended Valve Application Water
UL Listed No
Valve Size 3/4 in
Valve Type Shut Off Valve