Xirtec® 1-1/4 x 1 in. Socket Reducing Schedule 40 PVC Coupling
P40SCHG

DESCRIPTION

  • Reducing coupling for pvc pipe
SIZESKU
3/4 in x 1/2 in P40SCFD
1 in x 3/4 in P40SCGF
1-1/4 in x 1 in P40SCHG
1-1/2 in x 1-1/4 in P40SCJH
2 in x 1-1/2 in P40SCKJ
3 in x 2 in P40SCMK
4 in x 3 in P40SCPM
6 in x 4 in P40SCUP
SPECIFICATIONS
ANSI Specifications ANSI 14, ANSI 61 Annex G
ASTM Specifications ASTM D-1784, ASTM D-1970, ASTM D-2466
Application Cement, DWV Systems, Potable Water Systems
Clean Bagged No
Collection Xirtec®
End Connection 2 Socket
End Connections Socket
FM Approved No
Fitting Size 2 1 in
Fitting Type Reducing
Maximum Temperature 140
NSF Certified Yes
NSF Specifications NSF 14, NSF 61 Annex G