1 in. 150# Flat Face Threaded Hot Dipped Galvanized Carbon Steel Flange
PHDGFFTFG

DESCRIPTION

SIZESKU
1 in PHDGFFTFG Call for Pricing
SPECIFICATIONS
Clean Bagged No
Coating Hot dipped galvanized
FM Approved No
Fire Suppression System Rated No
Fitting Size 2 1 in
Flange Type Flat Face, Threaded
IAPMO Listed No
NSF Certified No
UL Listed No