Supco 6-1/8 x 2 in. Blower Wheel
SFB590

DESCRIPTION

  • Plastic blower wheel
  • 5 3/4" base diameter, 6 1/8" top diameter
  • 1/4" shaft, CW rotation
  • Broan® and Nutone® 59000A exact replacement impeller

Diameter:

6-1/8 in
QUANTITY
1
SPECIFICATIONS
Application HVAC/R Systems
Bore Size 1/4
Brand Model Compatibility Nutone: 59000A
Depth 2 in
Diameter 6-1/8 in
Height 2-1/4 in
Indoor Outdoor Indoor
Origin Global
Phase Single Phase
Type Fan Blade
UL Listed No