Kohler Hollisterâ„¢ Acrylon Enameled Lavatory Bracket 1 Pair
K1814-P-NA

DESCRIPTION

  • Set of two brackets
  • Material: Cast iron

Color/Finish

QUANTITY
1
SPECIFICATIONS
Brand Model Compatibility Gilford and Hollister Sinks
Collection Hollister™
Height 11 in
Product Type Bracket
Width 2-3/4 in