Supco Therm-O-DiscĀ® 120/240V 250F Limit Thermostat
SSRL250

DESCRIPTION

  • Offered in a broad temperature range to cover most heating applications
  • UL® and CSA® approved

Volts:

120/240V
$11.55 EACH
(Pricing is for 120/240V)
QUANTITY
1
SPECIFICATIONS
AMP 1.5, 10, 15, 3
Application HVAC/R Systems
Auto Switching Heat Cool No
Collection Therm-O-Disc®
Color Finish Black
Color Finish Category Blacks
Depth 3/4 in
FM Approved No
Height 1-1/4 in
IAPMO Listed No
Indoor Outdoor Indoor
Material Bi-metal
Maximum Temperature 250
NSF Certified No
Origin Global
Phase Single Phase
Power Source Electric
Programmability Non-programmable
SCAQMD Compliant No
Temperature Range Up to 250 Deg F
Touch Screen No
Type Manual Reset Thermostat
UL Listed Yes
Volts 120/240V
Width 3/4 in