Progress Lighting 13 W 2-Light Flush Mount Close-to-Ceiling Fixture Light in Brushed Nickel
PP362409WB

DESCRIPTION

  • Ceiling flush mount
  • Includes 13 watt GU24 self-ballasted lamp
  • Ceiling pan covers a standard 4” hexagonal recessed outlet box
  • Mounting strap for outlet box included

Color/Finish

QUANTITY
1
SPECIFICATIONS
Bulb Type Fluorescent
Diameter 14 in
Glass Type Alabaster
Green Energy Star, Yes
Height 6-9/16 in
Light Bulb Base Type GU24
Number Of Lights 2
Type PP362409WB
UL Listed Yes
Volts 120V
Watts 13