Danze Ceramic Disc Cartridge
DDA507108

DESCRIPTION

  • Built-in check valve
  • Replacing DA5252, DA5714 and DA5275

Cartridge Type:

Ceramic Disc
QUANTITY
1
SPECIFICATIONS
Cartridge Type Ceramic Disc
Faucet Part Type Cartridge
GSA Approved No
IAPMO Listed Yes
ISO Specifications No
NSF Certified Yes
NSF Specifications NFS 372