Danze Ceramic Disc Cartridge D153244, D155040, D201014 and D201244 Faucets
DDA507348N

DESCRIPTION

  • Replacement cartridge
  • Limited lifetime warranty

Cartridge Type:

Ceramic Disc
QUANTITY
1
SPECIFICATIONS
Brand Model Compatibility D153244, D155040, D201014 and D201244 Faucets
Cartridge Type Ceramic Disc
Faucet Part Type Cartridge
GSA Approved No
IAPMO Listed Yes
ISO Specifications No
NSF Certified Yes
NSF Specifications NFS 372
Type DDA507348N