Kohler Reveal® Quiet-Close™ Elongated Closed Front With Cover in Thunder Grey
K4008-58

DESCRIPTION

  • Overhanging lid design creates a clean and sleek look
  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Reveal® Quiet-Close™
GSA Approved No
Height 1 in
IAPMO Listed No
Toilet Seat Material Plastic
Toilet Seat Shape Elongated
Width 13-9/16 in