ROHL® Avanti 3-Hole Deckmount Widespread Lavatory Faucet with Double Metal Cross Handle in Polished Nickel
RA1208XMPN2

DESCRIPTION

  • Cutouts: 3 x 1-3/8"
  • Quarter-turn ceramic disc control cartridges
  • Spout reach: 5"
  • Connectors: 1/2" NPT
  • Includes pop-up
  • Brass construction
  • Flow rate: 1.2 gpm
  • Matching tub filler A1264
  • 1.2 GPM

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
CEC Compliant For Sale in CA
Cartridge Type Ceramic Disc
Center Size 8 in - 16 in
Collection Avanti
Faucet Connection NPT
Faucet Connection Size 1/2 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Widespread
Faucet Valve Type Ceramic Disc
Flow Rate 1.2 gpm
GSA Approved No
Green WaterSense, Yes
Handle Material Metal
Handle Type Cross
IAPMO Listed No
Installation Type Deck Mount
Lead Law Compliant Yes
NSF Certified No
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Reach 5 in
Spout Type C-Spout
Trim Only No
WaterSense Labeled Yes