McGuire Manufacturing Sink 1/2 in x 3/8 in. x 7 in. Supply Kit in Chrome Plated
MLF170LK

DESCRIPTION

  • Furnished with 12" copper flexible risers and steel shallow flanges

Length:

7 in
QUANTITY
1
SPECIFICATIONS
End Connection 2 OD
End Connections Sweat x OD
Fitting Size 2 3/8 in
Outside Diameter 3/8 in
Rigid No
Water Supply Connector Type Sink