Frigidaire 50 pt 4.8A Dehumidifier
FFAD504DWD

DESCRIPTION

  • Improves Home Environment, Protects your home from mold and mildew caused by excess moisture – and helps eliminate bacteria in the air that can make breathing difficult.
  • Effortless™ Clean Filter, Our removable, washable filter reduces bacteria, room odors and other airborne particles for a healthier, more comfortable environment.
  • Effortless™ Humidity Control, Allows you to control the amount of humidity in your room for maximum comfort.
  • Ready-Select® Controls, Easily select options with the touch of a button.
  • ENERGY STAR® Certified, Use less energy, reducing your energy usage and ultimately lowering your utility bills.
  • Automatic Shut Off, Unit shuts off automatically when the water tank is almost full.
  • Full Tank Alert System, Alerts you when your water tank nears capacity and it is time to empty the water bucket.
  • Continuous Drain Option, Continuously drains your dehumidifier – so you don’t have to empty the water bucket.
  • Front Loading Bucket with Carrying Handle and Splash Guard, Water bucket is conveniently located in the front of the unit for easy access, while the carry handle and splash guard make emptying your bucket hassle-free.
  • SpaceWise® Portable Design, Caster wheels and handles make it easy to move your unit from room to room.

Moisture Removal Pints Per Day :

50
QUANTITY
1
SPECIFICATIONS
AMP 4.8
CEC Compliant For Sale in CA
Height 24-3/4 in
Moisture Removal Pints Per Day 50
Type FFAD504DWD
Volts 115V
Width 16-1/8 in