2 in. Hub Straight and DWV PVC Wye
SP600020

DESCRIPTION

SIZESKU
1-1/2 in SP600015
2 in SP600020
3 in SP600030
4 in SP600040
SPECIFICATIONS
Clean Bagged No
End Connection 2 Hub
End Connection 3 Hub
End Connections Hub
FM Approved No
Fitting Size 2 2 in
Fitting Size 3 2 in
Fitting Type DWV, Straight
NSF Certified No