Moen Tub and Shower Trim Kit in Polished Chrome
MT8343EP15

DESCRIPTION

  • Handheld shower includes integral double check valves for backflow protection
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower; the brass valve (sold separately) directs water flow to multiple showering functions
  • Showerhead spray face features easy-clean, rubberized spray nodules
  • Single function with non-positive pause

Color/Finish

$309.59 EACH
(Pricing is for Polished Chrome)
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
ASME Specifications ASME A112.18.1
Application Commercial
BAA Compliant Yes
Brand Model Compatibility 8371HD Valve
CARB OTC LEED Compliant No
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Coating Electroplated
Color Finish Polished Chrome
Color Finish Category Chromes
Faucet Connection Size 1/2 in
Faucet Mount Deck Mount, Wall Mount
Faucet Type Tub Faucet
Faucet Valve Type Tub & Shower Transfer Valve
Flow Rate 1.5 gpm
GSA Approved No
Green WaterSense, Yes
Handle Material Metal
Handle Type Lever
IAPMO Listed No
Length 30 in
MA Approved Yes
Material Metal
NSF Certified No
Number of Handles Two Handle
Origin Domestic
Showerhead Flow Rate 1.5
Showerhead Function Single
Sink Material Metal
Spout Type Tub
Trim Only Yes
Type Tub/Shower
UL Listed No
Valve Body Material Brass
Valve Trim Type Pressure Balancing
Valve Type Tub & Shower Transfer Valve
WaterSense Labeled Yes
Weight 8.21