Kohler Levity® 74 x 60-1/4 x 59-5/8 in. Frameless Sliding Shower Door with Crystal Clear Glass in Matte Nickel
K706015-L-MX

DESCRIPTION

  • Frameless 1/4" thick crystal clear tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Gently curved towel bars inside and outside provide integrated storage on the door
  • Clean Coat® glass treatment repels water for improved ease of cleaning

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI Z97.1
Collection Levity®
Frame Type Frameless
Glass Thickness 1/4 in
Glass Type Crystal Clear, Tempered
Height 74 in
IAPMO Listed No
Shower Door Framed Or Frameless Frameless
Shower Door Height Range 71-75 in
Shower Door Type Sliding
Shower Glass Type Clear
Width 59-5/8 in