Murray Feiss Industries Alston 6-Light Single Tier Chandelier Rustic Charcoal Brick and Antique Forged Iron
MF27966AFCBA

DESCRIPTION

  • Featured in the decorative Alston collection
  • 6 B Torpedo Candelabra 60 watt light bulbs
  • UL listed for dry locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of af/charcoal brick/acorn chain
  • A great choice for your do-it-yourself project
  • Decorative af/charcoal brick/acorn finish to accent and brighten your room
  • Decorative af/charcoal brick/acorn finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bulb Type Incandescent
CSA Certified Yes
Collection Alston
Diameter 30-1/2 in
ETL Listed No
Height 31-7/8 in
Indoor Outdoor Indoor
Installation Type Ceiling Mount
Light Bulb Base Type Candelabra E-12
Light Bulb Shape Code Torpedo
Lighting Direction Up Lighting
Number Of Lights 6
Power Source Hardwired
UL Listed Yes
Volts 120V
Watts 60