TOTO Eco UltraMax® 1.28 gpf Elongated One Piece Toilet in Cotton
TMS854114EG01

DESCRIPTION

  • Clean, modern one-piece design, easier to maintain versus a two-piece toilet
  • E-Max® 1.28 GPF flushing system creates a powerful flush
  • CeFiONtect™ glaze gives the bowl a lubricious quality that prevents particles from adhering
  • SoftClose® seat included. No more slammed lids!
  • WaterSense®, CALGreen, and CEC compliant

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
BAA Compliant No
Bowl Height Range 14-15 in
Bowl Only - FEI No
Bowl Shape Elongated
CEC Compliant For Sale in CA
CSA Certified CSA B45.1
Collection Eco UltraMax®
Dual Flush No
Flow Rate Range 1.0 - 1.28 gpf
GSA Approved No
Green WaterSense, Yes
Handle Type Trip Lever
Height 27-1/8 in
IAPMO Listed Yes
MA Approved No
Product Type Toilet
Shape Elongated
Tank Only - FEI No
Toilet Bowl Length 28 in
Toilet Rough-In 12 in
Toilet Seat Shape Elongated
Toilet Type One Piece
Toilet Urinal Outlet Floor
Trip Lever Location Left-Hand
Trip Lever Placement Side
WaterSense Labeled Yes
Width 16-1/2 in