Liberty Hardware Crestfield® 2-8/10 in. Towel Holder in Polished Chrome
L138294CP

DESCRIPTION

  • Gleaming chrome finish complements many decors
  • Crestfield 3-Piece Bath Kit, 1 per pkg

Color/Finish

QUANTITY
1
SPECIFICATIONS
Collection Crestfield®
Height 23-7/10 in
IAPMO Listed No
Number of Bars 1
Width 7-1/2 in