Kwikset Tylo® Keyed Entry Knob in Antique Brass
K400T5RCALRCS

DESCRIPTION

Color/Finish

$18.27 EACH
(Pricing is for Antique Brass)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI Grade 3
Collection Tylo®
Color Finish Antique Brass
Color Finish Category Brass Tones
Depth 2-1/2 in
Handle Type Keyed
Height 2-5/8 in
Security Grade 3
UL Listed No
Width 2-5/8 in