Apollo Conbraco 76F Series 1-1/2 in. CF8M Stainless Steel Full Port FNPT 1000# Ball Valve
A76F10727TCA

DESCRIPTION

Valve Size:

1-1/2 in
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI 61
Collection 76F Series
End Connection 2 FNPT
End Connections FNPT
FM Approved No
IAPMO Listed No
Lead Law Compliant Yes
MSS Specifications MSS SP-110
Maximum Pressure 1000 psig
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
UL Listed No
Valve Operator Latch Locking Lever Handle
Valve Port Opening Full Port
Valve Seat Material RPTFE
Valve Stem Blowout-proof
Valve Type Ball Valve