Pfister Permabalanceā„¢ 1/2 in. PEX Pressure Balancing Valve
PJX8440P

DESCRIPTION

  • 1-hole installation
  • Includes rough in valve and pressure balance cartridge
  • Features 1/2" PEX inlets and universal male threaded outlet

Valve Size:

1/2 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CSA Certified CSA B125.1
Cartridge Type Ceramic Disc
Collection Permabalance™
End Connection 2 PEX
End Connection 3 PEX
End Connection 4 PEX
End Connections PEX
Flow Rate 0.5 gpm
IAPMO Listed Yes
Number of Handles Single Handle
Valve Type Tub & Shower Rough-In Valve
WaterSense Labeled No