Series LF709 2-1/2 in. Epoxy Coated Cast Iron Flanged 175 psi Backflow Preventer
WLF709OSYL

DESCRIPTION

  • Lead free construction
  • Outside stem and yoke gate valves
  • Maximum flow at low pressure drop
  • No special tools required for servicing

Valve Size:

2-1/2 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
BAA Compliant Yes
Coating Epoxy
Collection Series LF709
Depth 46 in
End Connection 2 Flanged
End Connections Flanged
Fitting Size 2 2-1/2 in
Height 20 in
Lead Law Compliant Yes
Maximum Pressure 175 psi
Maximum Temperature 110
Minimum Temperature 33
UL Listed Yes
Valve Seat Material Stainless Steel
Valve Type Backflow Preventer
Weight 297
Width 24 in