Currey and Company Rectangular Chandelier in Pyrite Bronze
C9915

DESCRIPTION

  • If the Maximus Rectangular chandelier in bronze had its very own lyrics, it would be singing here we go loop de loop! Its wrought iron spirals hold beautiful seeded glass shades perfectly on key
  • The metal on the fixture has a rich Pyrite bronze finish that has been mottled for a slight textural feel
  • There is also a Maximus with a washed gold leaf finish

Color/Finish

QUANTITY
1
SPECIFICATIONS
CEC Compliant For Sale in CA
Depth 13 in
ETL Listed No
Height 16 in
Installation Type Ceiling Mount
Light Bulb Base Type Candelabra E-12
Lighting Direction Up Lighting
Number Of Lights 5
UL Listed Yes
Volts 120V
Watts 60
Width 47 in